Beli patch cord utp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panduit NetKey Copper Patch Cord Cat. 6 UTPDeskripsi:The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 1 meter and available in blue.atribut:
- Performance Level: Category 6
- Conductor Type: Stranded
- Cable Construction: U/UTP
- Patch Cord Type: Unshielded
- Plug Housing Material: Polycarbonate
- Color: Blue
- Conductor Gauge (AWG): 24
- Connector 1 Type: Modular Plug
- Connector 2 Type: Modular Type
- Jacket Material: Polyvinyl Chloride
- Maximum Storage Temperature (°C): 70
- Nominal Cable Outside Diameter (mm): 5.8
- Operating Temperature (°C): -10 to 60
- Vention Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP LAN Cable (Kabel LAN)atribut:
- AWG: 27AWG
- Connector Interface: RJ45 8P8C Male to Male
- Connector Material: Gold Plated Contact Pins
- Jacket: PVC
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- NETVIEL Kabel Patch CAT6 PVCatribut:
- Color: Navy Blue
- Jacket Material: PVC
- Panduit Copper Patch Cord, Cat 6 (SD), 28 AWGatribut:
- Cable Bending Radius (mm): 15
- Cable Diameter (mm): 3.8
- Specifications: LAN Cable with both ends RJ45 modular plug
- NETVIEL CAT6 UTP Cable with PVC JacketingDeskripsi:NETVIEL® CAT6 UTP Cable with PVC Jacketing NAVY BLUE COLORatribut:
- Conductor: Solid Bare Copper
- AWG: 23
- Jacket Material: PVC
- Conductor Dia (mm): 0.57 ±0.01-0.02
- Sheath Color: PVC:Navy Blue
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- PROLiNK UTP LAN Cable 305m (Kabel LAN)Deskripsi:CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°Catribut:
- Conductor: 23 AWG (4 pair)
- Conductor Diameter (mm): 0.51±0.01
- Insulation: High Density Polyethylene
- Insulation Diameter (mm): 0.93±0.02
- Cable Diameter (mm): 5.1±0.15
- Panduit Copper Cable, Cat 6, 4-PR, 24 AWG, U/UTP (Kabel LAN)atribut:
- Cable Color: Blue
- Cable Outer Diameter (mm): 5.8
- Conductor Size (mm²): AWG24
- Dimensions (m): Permanent Link = 90
- Material: Flame retardant PVC
- Overall Length (m): 305
- RoHS Directive: Compatible with 10 substances
- Standard: Cat6
- NETVIEL CAT6 UTP Cable with LSZH JacketingDeskripsi:NETVIEL® CAT6 UTP Cable with LSZH Jacketing ORANGE COLORatribut:
- Conductor: Solid Bare Copper
- AWG: 23
- Jacket Material: LSZH/LSOH
- Conductor Dia (mm): 0.57 ±0.01-0.02
- Sheath Color: LSZH:Orange
- NETVIEL Patch Cord SC-SCDeskripsi:Patch Cord SC-SC, Duplex Singlemode 9/125um, 1 meter (LSZH)atribut:
- Connector Type on Grip End: SC
- Connector Type on Second End: SC
- Fiber Type: 9μm (Singlemode)
- Zipcord Type: Duplex
- Vention Gigabit Ethernet RJ45 Cat6.a SSTP S/FTP LAN Cable (Kabel LAN)atribut:
- AWG: 27AWG
- Connector Interface: RJ45 8P8C Male to Male
- Connector Material: Gold Plated Contact Pins
- Jacket: PVC
- Panduit Category 6 UTP Cableatribut:
- TRUSCO Number: 128-7585
- Panduit Category 6A, 10 Gb/s UTP Patch Cord (Kabel LAN)atribut:
- Cable Diameter (mm): 6.4
- Category: Category 6A
- Conductor: 24AWG
- Operating Temperature Range (°C): -10 to 60
- Plug Type: RJ45
- Type: UTP
- BELDEN Patch Cord Simplex Singlemode OS2Deskripsi:Patch Cord LC/APC-SC/APC Simplex Singlemode OS2, 3 meter, Yellowatribut:
- Packaging Dimensions (cm): 23x30x2
- Color: Yellow
- Length (m): 3
- BELDEN Patch Cord LC-LC DuplexDeskripsi:Patch Cord LC-LC Duplex, Multimode OM3, 2 meter, Aquaatribut:
- Packaging Dimensions (cm): 23x30x2
- monotaro LAN Cable CAT5e Compliant (Kabel Lan)Deskripsi:Produk ini juga sering disebut dengan kabel lanatribut:
- Cable: Standard
- Color: blue
- Standard: CAT5e
- Structure: Twisted wire (stranded wire)
- Applicable Standard: 1000BASE-T/100BASE-TX/10BASE-T
- NETVIEL Patch Cord SC-LC (Kabel Fiber Optik)Deskripsi:Patch Cord SC-LC, Duplex Singlemode 9/125um, 1 meter (LSZH)atribut:
- Connector Type on Grip End: SC
- Connector Type on Second End: LC
- Fiber Type: 9μm (Singlemode)
- Zipcord Type: Duplex
- Panduit Category 6A Small Diameter Patch Cordatribut:
- Material: Polycarbonate phosphor bronze
- Operating Temperature Range: -10 to 60°C
- Type: Category 6a
- Cable Diameter: 4.7mm
- Cable: Category 6a LAN cable with both ends RJ45 plug
Daftar Harga patch cord utp Terbaru October 2026
| Panduit NetKey Copper Patch Cord Cat. 6 UTP | Rp58.900 |
| Vention Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP LAN Cable (Kabel LAN) | Rp28.900 |
| BELDEN Kabel UTP (Kabel LAN) | Rp2.799.900 |
| NETVIEL Kabel Patch CAT6 PVC | Rp109.900 |
| Panduit Copper Patch Cord, Cat 6 (SD), 28 AWG | Rp189.900 |
| NETVIEL CAT6 UTP Cable with PVC Jacketing | Rp3.899.900 |
| BELDEN Plugs (Connector) | Rp209.900 |
| PROLiNK UTP LAN Cable 305m (Kabel LAN) | Rp1.299.900 |
| Panduit Copper Cable, Cat 6, 4-PR, 24 AWG, U/UTP (Kabel LAN) | Rp9.299.900 |
| NETVIEL CAT6 UTP Cable with LSZH Jacketing | Rp4.699.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/g6P106615582-1.jpg)
/h1P103242613-1.jpg)

%2C%2028%20AWG/8iP105496306-1.jpg)

/mgP103242808-1.jpg)
/7mP103117274-2.jpg)
/p3P111461903-1.jpg)


/hdP106615625-1.jpg)


/neP111461842-1.jpg)


/b3P103179399-3.jpg)
/htP105306641-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)